Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo SIN-263RD-F Friction Slide 3-Drawer Intermediate - Red

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Waterloo SIN-263RD-F Friction Slide 3-Drawer Intermediate - Red

Item #: WBB659431

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $161.83 Save up to 23%
Price: $ 124.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shop Series Friction 26x12x11.5 3-Drawer Intermediate - Red, Steel

  • Medium Use/Medium Capacity
  • 25 lb. Friction Drawer Slides
  • Full-width Drawer Pulls
  • Lid Support
  • External Keyed-Lock Bar

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES12
    • HEIGHT INCHES11-1/2
    • CAPACITY CUBIC FEET1
    • COLOR FINISHRed
    • BRANDWaterloo
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONIntermediate Chest
    • DRAWER QUANTITY3
    • MANUFACTURERS PART NUMBERSIN-263RD-F
    • STYLEMiddle
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS25
    • DRAWER CAPACITY LBS25
    • LOCKING SYSTEMKeyed External Lock Bar
    • SERIESShop
    • WIDTH RANGE "24 to 28-15/16
    • SLIDE TYPEFriction
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!