Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SPG International VRB-4211WTBU 42" 11Drawer Roller Cabinet With Wood Top W/ Ball Bearing Slides Blue

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

SPG International VRB-4211WTBU 42" 11Drawer Roller Cabinet With Wood Top W/ Ball Bearing Slides Blue

Item #: WBB2144517

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 622.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
SPG International VRB-4211WTBU 42" 11Drawer Roller Cabinet With Wood Top W/ Ball Bearing Slides Blue

Features:
  • ¾ in. hardwood work surface
  • Full-extension 75lbs rated ball bearing drawer slides for smooth operation and ease of use
  • 16-1/4 in. Deep drawers with a total storage capacity of 12,495 cubic in.es
  • Numerous drawer sizes and configurations to accommodate all your storage needs
  • Protective aluminum corners on the front of the unit
  • Keyed locking system for added security of contents
  • High gloss scratch resistant powder coat paint
  • Heavy Duty casters 5 x 2 in. with toe locks (2 swivel, 2 fixed)
  • Double wall steel construction
  • Full Width Extruded Aluminum Chromed Trim Drawer
  • Pre-cut drawer liners
  • Drawers: Long drawer: 37-3/8 W x 4-1/8 H x 16-1/4 in. D
  • Left Bank:
  • 1 drawer: 23 W x 1-7/8 H x 16-1/4 in. D
  • 4 drawers: 23 W x 3 H x 16-1/4 in. D
  • 1 drawer: 23 W x 4-1/8 H x 16-1/4 in. D
  • Right Bank:
  • 2 drawers: 11 W x 3 H x 16-1/4 in. D
  • 1 drawer: 11 W x 4-1/8 H x 16-1/4 in. D
  • 1 drawer: 11 W x 8-1/8 H x 16-1/4 in. D


Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES18-3/4
    • HEIGHT INCHES38-1/8
    • COLOR FINISHBlue
    • ASSEMBLYY
    • BRANDSPG International
    • CASTER SIZE INCHES5x2
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY11
    • MANUFACTURERS PART NUMBERVRB-4211WTBU
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS185
    • DRAWER CAPACITY LBS75
    • SERIESTech
    • WIDTH RANGE "41 to 49-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "38 to 40-7/8
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!