Take 15% off your entire order!

Offer applied at checkout

Waterloo WCA-265BK Waterloo Series 26-1/2"W X 18"D X 34-1/2"H 5 Drawer Black Roller Cabinet

Waterloo WCA-265BK Waterloo Series 26-1/2"W X 18"D X 34-1/2"H 5 Drawer Black Roller Cabinet

Item #: WBB659459

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$481.06 up to 37% OFF

Price: $302.95

Save $15.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Waterloo Series 26-1/2x18x35 5-Drawer Cabinet - Black, Steel

This 5-drawer cabinet is perfect for pros with a compact tool set. It features storage for medium and small-sized items. All drawers come with non-slip drawer liners, and 5" x 2" casters support a load of up to 1,100 lbs.

Features:
  • Full-extension 85 lb. ball-bearing drawer slides support drawers full of tools
  • 5" x 2" casters support up to 1,100 lbs.
  • Internal tubular keyed locking system protects valuable tool collections
  • Non-slip drawer liners protect surfaces and hold tools in place
  • Rugged internal construction adds strength
  • 7 year limited warranty protects against defects

Product Specifications

  • WIDTH INCHES26-1/2
  • DEPTH INCHES18
  • HEIGHT INCHES34-1/2
  • CAPACITY CUBIC FEET4.9
  • COLOR FINISHBlack
  • BRANDWaterloo
  • CASTER SIZE INCHES5x2
  • CONSTRUCTIONSteel
  • DESCRIPTIONRolling Cabinet
  • DRAWER QUANTITY5
  • MANUFACTURERS PART NUMBERWCA-265BK
  • SHELF QUANTITY0
  • STYLEBottom
  • TYPERoller Cabinet
  • MANUFACTURER LIMITED WARRANTY YEARS7
  • WEIGHT LBS107
  • DRAWER CAPACITY LBS85
  • LATCHING SYSTEMDetent
  • LOCKING SYSTEMKeyed Locks w/ Internal Lock Bar
  • SERIESWaterloo
  • SLIDE TYPEBall Bearing
  • HEIGHT RANGE "29 to 34-7/8
  • WIDTH RANGE "24 to 28-15/16
  • DEPTH RANGE "18 to 18-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extreme Tools RX5525ST RX Series Optional 54-5/8"W x 25"D x 1"H Stainless Steel Top

Item #: B2320909

Not Yet Rated

Usually ships in 2 to 5 days

$356.08

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterloo WCA-265BK Waterloo Series 26-1/2"W X 18"D X 34-1/2"H 5 Drawer Black Roller Cabinet

Waterloo WCA-265BK Waterloo Series 26-1/2"W X 18"D X 34-1/2"H 5 Drawer Black Roller Cabinet

Item #: WBB659459

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant