Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo WCA-4111BK Waterloo Series 41"W X 18"D X 37-3/4"H 11 Drawer Black Roller Cabinet

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Waterloo WCA-4111BK Waterloo Series 41"W X 18"D X 37-3/4"H 11 Drawer Black Roller Cabinet

Item #: WBB659481

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,246.41 Save up to 28%
Price: $ 895.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Waterloo Series 41x18x37-3/4 11-Drawer Cabinet - Black, Steel

This 11-drawer cabinet is perfect for the busy pro with a lot of different tools and equipment to store. A wide top drawer holds long wrenches and levels. Bulky power tools or heavy supplies can be stored in the 12 inch deep drawer with a double set of slides. A heavy-duty MDF work surface turns the top into a work area. All drawers come with non-slip drawer liners, and 5" x 2" casters support a load of up to 1,100 lbs.

Features:
  • Full-extension 85 lb. ball-bearing drawer slides support drawers full of tools
  • Double slides on 12 inch drawer support 125 lbs
  • 5" x 2" casters support up to 1,100 lbs.
  • Internal tubular keyed locking system protects valuable tool collections
  • Rugged internal construction adds strength
  • Non-slip drawer liners protect surfaces and hold tools in place
  • 7 year limited warranty protects against defects

Product Specifications

    • WIDTH INCHES41
    • DEPTH INCHES18
    • HEIGHT INCHES37-3/4
    • CAPACITY CUBIC FEET7.9
    • COLOR FINISHBlack
    • BRANDWaterloo
    • CASTER SIZE INCHES5x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Cabinet
    • DRAWER QUANTITY11
    • MANUFACTURERS PART NUMBERWCA-4111BK
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARS7
    • WEIGHT LBS205
    • DRAWER CAPACITY LBS85
    • LOCKING SYSTEMKeyed Locks w/ Internal Lock Bar
    • SERIESWaterloo
    • LATCHING SYSTEMDetent
    • WIDTH RANGE "41 to 49-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "35 to 37-7/8
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed