Waterloo WCA-4111RD11-Drawer Cabinet - Red

Rollover image to zoom in

Click image to enlarge

See all 129 items in product family

Waterloo WCA-4111RD11-Drawer Cabinet - Red

Item #: WBB659480

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,246.41 Save up to 28%
Price: $ 895.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Waterloo Series 41x18x37-3/4 11-Drawer Cabinet - Red, Steel

This 11-drawer cabinet is perfect for the busy pro with a lot of different tools and equipment to store. A wide top drawer holds long wrenches and levels. Bulky power tools or heavy supplies can be stored in the 12 inch deep drawer with a double set of slides. A heavy-duty MDF work surface turns the top into a work area. All drawers come with non-slip drawer liners, and 5" x 2" casters support a load of up to 1,100 lbs.

Features:
  • Full-extension 85 lb. ball-bearing drawer slides support drawers full of tools
  • Double slides on 12 inch drawer support 125 lbs
  • 5" x 2" casters support up to 1,100 lbs.
  • Internal tubular keyed locking system protects valuable tool collections
  • Rugged internal construction adds strength
  • Non-slip drawer liners protect surfaces and hold tools in place
  • 7 year limited warranty protects against defects

Product Specifications

    • WIDTH INCHES41
    • DEPTH INCHES18
    • HEIGHT INCHES37-3/4
    • CAPACITY CUBIC FEET7.9
    • COLOR FINISHRed
    • BRANDWaterloo
    • CASTER SIZE INCHES5x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Cabinet
    • DRAWER QUANTITY11
    • MANUFACTURERS PART NUMBERWCA-4111RD
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARS7
    • WEIGHT LBS205
    • DRAWER CAPACITY LBS85
    • LOCKING SYSTEMKeyed Locks w/ Internal Lock Bar
    • SERIESWaterloo Industries
    • LATCHING SYSTEMDetent
    • WIDTH RANGE "41 to 49-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "35 to 37-7/8
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!