Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SPG International WRB-4205WTRD 42" 5-Drawer Cabinet W/ WoodTop W/ Ball Bearing Slides Roller, Red

Rollover image to zoom in

Click image to enlarge

See all 157 items in product family

SPG International WRB-4205WTRD 42" 5-Drawer Cabinet W/ WoodTop W/ Ball Bearing Slides Roller, Red

Item #: WBB2144482

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 533.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
SPG International WRB-4205WTRD 42" 5-Drawer Cabinet W/ WoodTop W/ Ball Bearing Slides Roller, Red

Features:
  • Full-extension 50lb rated ball bearing drawer slides for smooth operation and ease of use
  • ¾ in. hardwood work surface
  • 16-1/4 in. Deep drawers with a total storage capacity of 14,500 cubic in.es
  • Keyed locking system for added security of contents
  • Double wall steel construction
  • High gloss scratch resistant powder coat paint
  • Casters 5 x 2 in. with toe locks (2 swivel, 2 fixed)
  • Full Width Extruded Aluminum Drawer pulls
  • Pre-cut drawer liners included
  • Drawers: 3 drawers: 37-3/8 W x 3-7/8 H x 16-1/4 in. D
  • 2 drawers: 37-3/8 W x 6-1/8 H x 16-1/4 in. D


Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES18-3/4
    • HEIGHT INCHES38-1/8
    • COLOR FINISHRed
    • ASSEMBLYY
    • BRANDSPG International
    • CASTER SIZE INCHES5x2
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERWRB-4205WTRD
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS157
    • DRAWER CAPACITY LBS50
    • SERIESWorkshop
    • WIDTH RANGE "41 to 49-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "38 to 40-7/8
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!