Huot Drill Dispenser - Master Metric
See all 22 items in product family

Huot Drill Dispenser - Master Metric

Item #: WBB489030

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 383.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Huot Drill Dispenser - Master Metric

  • Holds metric drills from .35mm to 13mm. Sizes include .35mm to 2.5mm by 0.5mm, 2.6mm to 10mm by 0.1mm, 10.2mm, 10.5mm, 10.8mm,11mm, 11.2mm, 11.5mm, 11.8mm, 12mm, 12.2mm, 12.5mm and 13mm
  • Holds full packages of drills
  • Built in cam lock with two keys


Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES12-1/2
    • COLOR FINISHGray
    • BRANDHuot
    • CONSTRUCTIONSteel
    • DESCRIPTIONDrill Dispenser
    • MANUFACTURERS PART NUMBER13180
    • SIZE.35mm to 13mm
    • WEIGHT LBS50
    • TOOL TYPEMetric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed