Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Huot Tap & Drill Index - Model 99 - Min Qty 8
See all 22 items in product family

Huot Tap & Drill Index - Model 99 - Min Qty 8

Item #: WBB489043

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($63.20)

Price: $7.90
Product Information
Customer Review
Product Q&A
Accessories
Huot Tap & Drill Index - Model 99

  • Holds NC 6-32 #36 to 1/2"-#13 27/64" taps and drills
  • Original design, all-steel case, cover and drill holder panel
  • Decimal equivalents permanently embossed for each bit size
  • Permanent raised characters for easy reading and won't wear off
  • Made in the USA

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES1-1/4
    • COLOR FINISHGray
    • BRANDHuot
    • CONSTRUCTIONSteel
    • DESCRIPTIONTap & Drill Index
    • MANUFACTURERS PART NUMBER12600
    • SIZE6-32 #36 to 1/2"-#13 27/64"
    • WEIGHT LBS4
    • TOOL TYPEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed