Milwaukee 48-22-8425 Packout™ Large Tool Box

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Milwaukee 48-22-8425 Packout™ Large Tool Box

Item #: WBB2282429

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.00 Save up to 38%
Price: $ 79.97

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milwaukee 48-22-8425 Packout™ Large Tool Box

The Packout™ modular storage system is the industry's most durable and versatile storage system. The Packout™ large tool box is constructed with impact resistant polymers and metal reinforced corners so it can withstand harsh jobsite environments. The tool storage box connects with all other Packout™ system components via integrated locking cleats and features a 100 lbs of weight capacity. An IP65 rated weather seal protects your tools and accessories from rain and other jobsite debris. Interior organizer trays allow you to keep equipment organized to fit your needs. A carry handle and reinforced hinges ensure the large tool box is easily transportable wherever you need it. The Packout™ modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Features:
  • IP65 Rated Weather Seal
  • Metal Reinforced Top Handle
  • Metal Reinforced Corners
  • Metal Reinforced Locking Point
  • Interior Organizer Tray
  • Mounting Location for the ONE-KEY™ TICK™
  • Heavy Duty Latches
  • Reinforced Hinge

Product Specifications

    • WIDTH INCHES22-1/8
    • DEPTH INCHES16-1/8
    • HEIGHT INCHES11-5/16
    • COLOR FINISHBlack/Red
    • BRANDMilwaukee®
    • COMPARTMENT QTY3
    • CONSTRUCTIONPlastic
    • DRAWER QUANTITY0
    • MANUFACTURERS PART NUMBER48-22-8425
    • STYLEMobile Workstation
    • TYPETool Box
    • WEIGHT LBS12.1
    • WIDTH RANGE "12 to 23-15/16
    • COMPARTMENT QUANTITY1
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "16 to 17-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed