Take 15% off your entire order!

Offer applied at checkout

+

Stanley 11-921T Heavy-Duty Utility Blades with Dispenser, 10 Pack

Stanley 11-921T Heavy-Duty Utility Blades with Dispenser, 10 Pack

Item #: WBB323092

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Irwin 2088600 Self-Retracting Safety Utility Knife with Ergonomic No-Slip Handle

    $9.20

  • Irwin 2088100 Bi-Metal Safety Blade-5 pack

    $2.50

Original Price: $3.80

Clearance Price: $3.61

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 11-921T, Heavy-Duty Utility Blades with Dispenser, 10 Pack

  • Blade made of high carbon steel.
  • Precision honed edge.
  • Blade is made for general purpose cutting.
  • Fits most standard utility knives.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

    • WIDTH INCHES3 1/4"
    • HEIGHT INCHES3/4"
    • MANUFACTURERS PART NUMBER11-921T
    • MATERIALCarbon Steel
    • WEIGHT LBS0.11 lb
    • PACKAGE QUANTITY10
    • LENGTH INCHES2-7/16"
    • APPLICATIONGeneral Purpose
    • CONSTRUCTIONCarbon Steel
    • BLADE TYPETrapezoid Utility
    • BLADE TIP SHAPETriangular Point
    • BRANDStanley®
    • BAR THICKNESS INCHES0.025"
    • BLADE SHAPETrapezoid
    • CUTTING EDGE1
    • TYPEUtility Knife Blade
    • THICKNESS0.024"
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: DON

      Date: June 10, 2020

      Stanley 11-921T Heavy-Duty Utility Blades with Dispenser, 10 Pack
      Your review:
      Good product, nice little dispenser
    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 11-983 Large Hook Blades, 5 Pack

    Item #: B323837

    (1)

    Ships same day.

    $3.35

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 11-921T Heavy-Duty Utility Blades with Dispenser, 10 Pack

    Stanley 11-921T Heavy-Duty Utility Blades with Dispenser, 10 Pack

    Item #: WBB323092

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Stanley 11-921T Heavy-Duty Utility Blades with Dispenser, 10 Pack
      Stanley 11-921T Heavy-Duty Utility Blades with Dispenser, 10 Pack
      Stanley 11-921T Heavy-Duty Utility Blades with Dispenser, 10 Pack
      Stanley 11-921T Heavy-Duty Utility Blades with Dispenser, 10 Pack
      Stanley 11-921T Heavy-Duty Utility Blades with Dispenser, 10 Pack
      Stanley 11-921T Heavy-Duty Utility Blades with Dispenser, 10 Pack
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant