Take 15% off your entire order!

Offer applied at checkout

Stanley 11-961 Regular Hook Blades, 5 Pack

Stanley 11-961 Regular Hook Blades, 5 Pack

Item #: WBB323090

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $5.70

Clearance Price: $3.35

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 11-961, Regular Hook Blades, 5 Pack

  • Blade shape helps prevent damage to surface beneath the material being cut.
  • Blade is used for cutting and trimming roofing materials, linoleum, carpet, fabric and sheet materials.
  • Blade made of high carbon steel.
  • Fits most standard utility knives.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

    • WIDTH INCHES1.850"
    • HEIGHT INCHES0.100"
    • MANUFACTURERS PART NUMBER11-961
    • WEIGHT LBS0.05 lb
    • MATERIALCarbon Steel
    • PACKAGE QUANTITY5
    • LENGTH INCHES2-1/16
    • APPLICATIONRoofing & Flooring
    • CONSTRUCTIONCarbon Steel
    • BLADE TYPETrapezoid Utility
    • BLADE TIP SHAPEHooked
    • BAR THICKNESS INCHES0.025"
    • BRANDStanley®
    • BLADE SHAPETrapezoid
    • TYPEUtility Knife Blade
    • CUTTING EDGE2
    • THICKNESS0.024
    • BLADE LENGTH INCHES2-1/16
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 11-983 Large Hook Blades, 5 Pack

    Item #: B323837

    (1)

    Ships same day.

    $3.35

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 11-961 Regular Hook Blades, 5 Pack

    Stanley 11-961 Regular Hook Blades, 5 Pack

    Item #: WBB323090

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant