Take 15% off your entire order!

Offer applied at checkout

Stanley 11-983 Large Hook Blades, 5 Pack

Stanley 11-983 Large Hook Blades, 5 Pack

Item #: WBB323837

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.94

Clearance Price: $3.35

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 11-983, Large Hook Blades, 5 Pack

  • Blade made of high carbon steel.
  • Blade shape helps prevent damage to surface beneath the material being cut.
  • Blade is used for cutting and trimming roofing materials, linoleum, carpet, fabric and sheet materials.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

    • STYLEHook
    • WIDTH INCHES1.900"
    • HEIGHT INCHES0.200"
    • MANUFACTURERS PART NUMBER11-983
    • MATERIALSteel
    • WEIGHT LBS0.04 lb
    • LENGTH INCHES1-7/8
    • BLADE TIP SHAPEHooked
    • BRANDStanley®
    • BAR THICKNESS INCHES0.025"
    • BLADE SHAPETrapezoid
    • CUTTING EDGE2
    • THICKNESS0.024
    • BLADE LENGTH INCHES1-7/8
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: HUMBERTO

      Date: August 10, 2020

      Good
      Your review:
      Good
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 11-983 Large Hook Blades, 5 Pack

    Stanley 11-983 Large Hook Blades, 5 Pack

    Item #: WBB323837

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant