Take 15% off your entire order!

Offer applied at checkout

Stanley 10-151 Quick-Point™ Snap-Off Knife, 18mm

Stanley 10-151 Quick-Point™ Snap-Off Knife, 18mm

Item #: WBB323882

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.66

Clearance Price: $2.81

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 10-151, Quick-Point™ Snap-Off Knife, 18 mm

  • High impact ABS construction.
  • Smooth slider mechanism features an audible "click" and is self-locking for security.
  • Removable blade snapper included in cap of knife.
  • For use with: 11-301
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
  • Product Specifications

    • STYLESnap-Off
    • OVERALL LENGTH INCHES6-1/2
    • HANDLE MATERIALPlastic
    • SIZE MILLIMETER18
    • HANDLE LENGTH INCHES6 1/2"
    • WIDTH INCHES2 3/4"
    • COLOR FINISHYellow/Black
    • HEIGHT INCHES0.700"
    • MANUFACTURERS PART NUMBER10-151
    • PACKAGE QUANTITY1
    • LENGTH INCHES8 1/4"
    • HANDLE TYPEStraight
    • BLADE WIDTH18MM
    • BLADE TYPESnap-Off
    • BRANDStanley®
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 10-150 Quick-Point™ Snap-Off Knife, 9mm

    Item #: B323832

    Not Yet Rated

    Ships same day.

    $3.02

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 10-151 Quick-Point™ Snap-Off Knife, 18mm

    Stanley 10-151 Quick-Point™ Snap-Off Knife, 18mm

    Item #: WBB323882

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant