Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools Spc74 5pc Round Shank Center Punch Set - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

General Tools Spc74 5pc Round Shank Center Punch Set - Pkg Qty 6

Item #: WBB249687

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.50 each

Sold in packages of 6

Price: $99.00
Product Information
Customer Review
Product Q&A
Accessories
5pc Round Shank Center Punch Set

If highly accurate center punching is what you crave, then look no further than our Round Shank Center Punches. Unlike an automatic punch, the Round Shaft Punches will not skip or bounce when struck, providing spot-on accuracy. Made from hardened and ground alloy tool steel, these durable punches are built for a lifetime of dependable use. This five-piece set includes our most popular punch sizes packaged in an accessible vinyl storage case.
  • The most precise form of metal center punching
  • Tempered and ground points will not skip or bounce
  • Includes five punches: 1/16", 5/64", 3/32", 9/64" and 5/32"
  • Sizes stamped on body for easy identification
  • Made of hardened alloy tool steel with knurled body
  • Packaged in a vinyl case
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • LENGTH INCHES--
    • DESCRIPTION5pc Round Shank Center Punch Set
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed