General Tools 1271ST 7pc Arch Punch Set

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

General Tools 1271ST 7pc Arch Punch Set

Item #: WBB249709

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $97.11 Save up to 21%
Price: $ 76.95
Product Information
Customer Review
Product Q&A
Accessories
7pc Arch Punch Set

Our extensive selection of Arch Punches are machined to close tolerances for creating precise holes in gasket material, rubber and soft metals. These industrial-quality tools are hand forged to ensure the longevity and accuracy of the cutting edge. This seven-piece set includes some of our most popular punch sizes and is conveniently packaged in a vinyl storage pouch.
  • Set of seven Arch Punches
  • Used for creating accurate holes in leather, rubber, gasket material and soft sheet metal
  • Includes 1/4", 3/8", 1/2, 5/8", 3/4", 7/8" and 1" punches
  • Industrial quality
  • Made of hand-forged steel
  • Inside taper for clearance
  • Long-lasting cutting edges
  • Also available in individual sizes
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • LENGTH INCHES8
    • DESCRIPTION7pc Arch Punch Set
    • WIDTH INCHES3-5/8
    • HEIGHT INCHES3
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed