Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools S1274 Professional 10pc Gasket Punch Set

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

General Tools S1274 Professional 10pc Gasket Punch Set

Item #: WBB249710

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Professional 10pc Gasket Punch Set

Although designed primarily for making custom gaskets, our Professional Gasket Punch Set can also be used with leather, canvas, cardboard and sheet metal. This 10 piece kit features nine hardened and tempered punches and a self-centering steel mandrel. The interchangeable punches are threaded for a tight, secure fit to the mandrel while in use. The entire set is packaged in a fitted plastic case for storage.
  • For making highly accurate gaskets in cork, rubber, metal and other gasket materials
  • Can also be used with leather, canvas, cardboard, plastic and sheet metal
  • Nine interchangeable alloy steel punches: 1/4", 5/16", 3/8", 7/16", 1/2", 5/8", 3/4", 7/8" and 1"
  • Heavy-duty steel mandrel with spring-loaded, self-centering pin
  • Centering pin greatly increases the accuracy of the punch hole
  • Mandrel and punches have threaded couplings for a secure hold
  • Punches are hardened and tempered for increased lifespan
  • Packaged in a fitted plastic storage case
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • LENGTH INCHES9
    • DESCRIPTIONProfessional 10pc Gasket Punch Set
    • WIDTH INCHES5-3/4
    • HEIGHT INCHES2-1/4
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed