Take 15% off your entire order!

Offer applied at checkout

+

Leatherman® 831540 OHT® Heavy Duty Multi-Tool w/ Sheath - Black

Leatherman® 831540 OHT® Heavy Duty Multi-Tool w/ Sheath - Black

Item #: WBB1812474

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leatherman® 831540 OHT® Heavy Duty Multi-Tool w/ Sheath - Black

For years multi-tool users could choose from two distinct options when it came to a "one-hand-operable" multi-tool: one-hand-opening pliers OR one-hand-opening blades. Today, Leatherman® has taken these two well-loved ideas and fused them into the first ever, 100% one-hand-operable multi-tool, the Leatherman OHT®. This industry-first tool features spring-loaded pliers and wire-cutters so you don't tire your hand adjusting and readjusting your grip. Handles with visual imprints of the tool beneath make for quick identification. A lifesaving strap cutter and oxygen bottle wrench, threading for common-size cleaning rods and much more make this a one-handed workhorse of a tool. Construction consists of Black oxide, a powder-based metal coating, ideal for situations where giving away a position would be costly, it is widely used by the military for its effectiveness in reducing glare and reflection. Molle Black Sheath included. 25 Year Warranty.

Tools Included:
  • Spring-action Needlenose Pliers
  • Spring-action Regular Pliers
  • Spring-action 154CM Replaceable Hard-wire Cutters
  • Spring-action 154CM Replaceable Wire Cutters
  • 420HC Knife
  • 420HC Serrated Knife
  • Saw
  • Strap Cutter
  • #8-32 Cleaning Rod/Brush Adapter
  • Can Opener
  • Bottle Opener
  • Oxygen Tank Wrench
  • Phillips Screwdriver
  • Large Screwdriver
  • Medium Screwdriver
  • Small Screwdriver
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

  • COLOR FINISHBlack
  • WEIGHT9.9 oz
  • MANUFACTURERS PART NUMBER831540
  • LENGTH INCHES4-1/2
  • NUMBER OF TOOLS16
  • BRANDLeatherman®
  • PRIMARY BLADE LENGTH INCHES2-3/8
  • MODELOHT
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leatherman® Rebar™ Stainless Steel 17-in-1 Multi-Tool

Item #: B811384

(1)

Ships same day.

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leatherman® 831540 OHT® Heavy Duty Multi-Tool w/ Sheath - Black

Leatherman® 831540 OHT® Heavy Duty Multi-Tool w/ Sheath - Black

Item #: WBB1812474

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Leatherman® 831540 OHT® Heavy Duty Multi-Tool w/ Sheath - Black
    Leatherman® 831540 OHT® Heavy Duty Multi-Tool w/ Sheath - Black
    Leatherman® 831540 OHT® Heavy Duty Multi-Tool w/ Sheath - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant