Take 15% off your entire order!

Offer applied at checkout

Stanley® STHT71699  Multi-Tool

Stanley® STHT71699 Multi-Tool

Item #: WBB2199483

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $15.25

Clearance Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® STHT71699 Multi-Tool

Features:
  • Instant blade change for quick and easy loading
  • Composite construction for light weight and durability
  • Tool locks in 90° and 180° positions
  • Includes: Retractable Utility Knife, Multi-Bit Screwdriver, Jaw Saw


Product Specifications

  • COLOR FINISHYellow
  • MANUFACTURERS PART NUMBERSTHT71699
  • NUMBER OF TOOLS3
  • BRANDStanley®
  • MODELSTHT71699
  • CONSTRUCTIONComposite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stanley 11-618L Snap-Off Hook Blades 18mm, 20 Pack

Item #: B984024

Not Yet Rated

Ships same day.

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanley® STHT71699  Multi-Tool

Stanley® STHT71699 Multi-Tool

Item #: WBB2199483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant