Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Angled Hand Scraper, 49842, 3", Silver - Pkg Qty 6
See all 42 items in product family

M-D Angled Hand Scraper, 49842, 3", Silver - Pkg Qty 6

Item #: WBB969602

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.30 each

Sold in packages of 6

Price: $43.80
Product Information
Customer Review
Product Q&A
Accessories
M-D Angled Hand Scraper, 49842, 3", Silver

3-in Stainless Steel Scraper with Rubber Handle. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Product Specifications

    • OVERALL LENGTH INCHES9.625
    • DESCRIPTIONAngled Hand Scraper
    • COLOR FINISHSilver
    • BLADE MATERIALStainless Steel
    • MANUFACTURERS PART NUMBER49842
    • BRANDM-D Building Products
    • STANDARD PACK SIZE6
    • BLADE WIDTH INCHES3"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!