Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clauss 18732 6-in-1 Stiff Painter's Tool

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Clauss 18732 6-in-1 Stiff Painter's Tool

Item #: WBB1339482

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.19 Save up to 33%
Price: $ 5.50
Product Information
Customer Review
Product Q&A
Accessories
Clauss 18732 6-in-1 Stiff Painter's Tool

Features:
  • Titanium Non-Stick Blade Handles Tough Jobs
  • Corrosion Resistant
  • Superior Adhesive Resistance
  • Non-Slip Grip for Control & Comfort
  • Stiff Blade
  • Hammer End Sets Drywall Nails
  • Orange Handle
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • DESCRIPTION6-in-1 Painter's Tool
    • MANUFACTURERS PART NUMBER18732
    • SIZE2-1/2"
    • OVERALL LENGTH8"
    • TYPEStiff
    • BRANDClauss

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!