Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Floor/Wall Scraper Replace Blade, 49977, 4", Silver/Black - Pkg Qty 6
See all 43 items in product family

M-D Floor/Wall Scraper Replace Blade, 49977, 4", Silver/Black - Pkg Qty 6

Item #: WBB969605

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.22 each

Sold in packages of 6

Price: $13.32
Product Information
Customer Review
Product Q&A
Accessories
M-D Floor/Wall Scraper Replace Blade, 49977, 4", Silver/Black

Makes removal of wallcoverings, tile and adhesives quick and easy. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Product Specifications

    • OVERALL LENGTH INCHES4
    • DESCRIPTIONFloor/Wall Scraper Replace Blade
    • COLOR FINISHSilver/Black
    • BLADE MATERIAL--
    • MANUFACTURERS PART NUMBER49977
    • FOR USE WITHMD Models 49847, 48114, 48160
    • BRANDM-D Building Products
    • BLADE WIDTH INCHES4"
    • STANDARD PACK SIZE6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!