Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Putty Knife Scraper Set, 4 Piece, Flexible And Stiff, Stainless Steel Blades, Comfort Grip Handles
See all 13 items in product family

Putty Knife Scraper Set, 4 Piece, Flexible And Stiff, Stainless Steel Blades, Comfort Grip Handles

Item #: WBB640878

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Putty Knife Scraper Set, 4 Piece, Flexible And Stiff, Stainless Steel Blades, Comfort Grip Handles

This 4-piece scraper set features a combination of flexible and stiff scrapers for the needs of any automotive body application or home improvement job. Constructed of stainless steel blades that taper at tip to provide great flexibility and blade action. Ergonomic, comfort-grip, non-slip handles. Contains an upholstery tucking tool, 2" flexible scraper, 1-1/4" flexible scraper and 1-1/4" stiff chisel. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Product Specifications

    • HANDLE MATERIALComfort Grip Plastic
    • NUMBER OF PIECES4
    • MANUFACTURERS PART NUMBERKTI-70005
    • BLADE TYPEAsstd.
    • BRANDK-Tool International
    • BLADE WIDTH INCHESAsstd.
    • TYPESet
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!