discount codeFree shipping over 300

Applied at checkout

Yost L65WW 6-1/2" Hobby Woodworking Vise

Yost L65WW 6-1/2" Hobby Woodworking Vise

Item #: WBB1874072

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Popular item in this category

Stanley 83-069M MaxSteel™ Multi-Angle Base Vise

Ships same day.

(2)

$45.95

Customers Also Viewed

Yost L65WW Hobby Woodworking Vise

Features:
  • Cast iron construction (30,000 PSI tensile strength)
  • 6-1/2" Jaw Width
  • 4-1/2" Jaw Opening
  • Chrome plated steel sliding T-bar handle and steel guide rails

Product Specifications

  • BRANDYost Vises
  • JAW WIDTH INCHES6-1/2
  • JAW OPENING INCHES4"
  • SIZE INCHES--
  • BASE TYPEStationary
  • WIDTH INCHES7
  • MATERIALCast Iron
  • HEIGHT INCHES5
  • TYPEWoodworkers'
  • MANUFACTURERS PART NUMBERL65WW
  • WEIGHT LBS6
  • LENGTH INCHES7
  • COLOR FINISHBlue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Yost L65WW 6-1/2" Hobby Woodworking Vise

Yost L65WW 6-1/2" Hobby Woodworking Vise

Item #: WBB1874072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top