Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 79b, Magnetic Maple Jaw Inserts, 4" X 10" Jaw Width
See all 33 items in product family

Wilton 79b, Magnetic Maple Jaw Inserts, 4" X 10" Jaw Width

Item #: WBB503915

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($149.75)

List Price: $39.00 Save up to 23%
Price: $29.95
Product Information
Customer Review
Product Q&A
Maple faces prevent marring of your workpiece.

Features:

  • Maple face prevents marring of your work piece
  • Strong magnets hold the inserts in place during use; attach and remove with no tools needed

Product Specifications

    • MODEL NUMBER79B
    • LENGTH INCHES10
    • MANUFACTURERS PART NUMBER63143
    • THROAT DEPTH4"
    • DESCRIPTIONJaw Caps
    • WIDTH INCHES4.2
    • HEIGHT INCHES1
    • NET WEIGHT1.7
    • TYPEMagnetic Maple
    • BRANDWilton
    • JAW DEPTH4
    • JAW WIDTH10"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!