Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 14876 Model P-6.5 6-1/2" Width Prism Jaw Cap
See all 33 items in product family

Wilton 14876 Model P-6.5 6-1/2" Width Prism Jaw Cap

Item #: WBB503836

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($143.85)

List Price: $66.00 Save up to 27%
Price: $47.95
Product Information
Customer Review
Product Q&A
Wilton Prism Magnefix Jaw Caps include both horitzontal v-grooves and vertical v-grooves. Idea for light tapping, thread cutting, and clamping round objects.

Features:

  • MODEL P - PRISM MAGNEFIX JAW CAPS
  • Jaw construction includes a 120º horizontal V-groove, three vertical V-grooves and a 90º groove for marking out and center punching
  • Ideal for light tapping and thread cutting
  • Temporary work-holding systems
  • Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application
  • Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the vise
  • Caps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetized

Product Specifications

    • MODEL NUMBERP-6.5
    • LENGTH INCHES1.7
    • MANUFACTURERS PART NUMBER14876
    • DESCRIPTIONJaw Caps
    • JAW WIDTH INCHES
    • HEIGHT INCHES0.4
    • WIDTH INCHES7
    • NET WEIGHT0.3
    • TYPEPrism
    • BRANDWilton
    • JAW WIDTH6-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!