General Tools S94 Single End Pin Vise Set - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

General Tools S94 Single End Pin Vise Set - Pkg Qty 5

Item #: WBB249601

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $355.10 Save up to 31%
$48.95 each

Sold in packages of 5

Price: $244.75
Product Information
Customer Review
Product Q&A
Accessories
Single End Pin Vise Set

Single End Pin Vises are great for holding small tools such as drill bits, taps and reamers. In addition, the bodies are hollow to allow the Pin Vises to be used with long rods or wire. Each Pin Vise features a hardened steel collet with a unique jaw capacity for use with varying tool sizes. This four piece set includes our entire selection of Single End Pin Vises with collet sizes ranging from 0" to 0.187".
  • Set of four Single End Pin Vises
  • Great for holding small tools, wire and metal rods
  • Used in model making, electronics and jewelry repair
  • Includes four distinct collet sizes: 0" to 0.055", 0.025" to 0.075", 0.045" to 0.125", 0.110" to 0.187"
  • Adjustable collet is made from hardened tool steel
  • Nickel-plated body is hollow to allow use with wire and rods
  • Locking screw chuck holds tool firmly in place
  • Conforms to government specifications GGG-V-412a

Product Specifications

    • RANGE INCHES0-.187"
    • RANGE MM0-4.8mm
    • MANUFACTURERS PART NUMBERS94
    • DESCRIPTIONPin Vise Set
    • LENGTH5-5/8"
    • SIZE0" - .187"
    • MANUFACTURER PART NUMBERS94
    • WIDTH7/8"
    • HEIGHT5/8"
    • TYPESingle End
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!