Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flint Lighter Qty. 10 - Pkg Qty 10
See all 18 items in product family

Flint Lighter Qty. 10 - Pkg Qty 10

Item #: WBB213671

Sold By:

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.80 each

Sold in packages of 10

Price: $28.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Flint Lighter Qty. 10

Use for lighting torches safely by eliminating the dangerous use of matches and butane lighters. Easily replaceable flint renewals available. Package Quantity of 10.

Product Specifications

    • LENGTH INCHES7-3/4
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES1-3/8
    • BRANDUniweld®
    • DESCRIPTIONFlint Lighter - Qty. 10
    • WEIGHT LBS0.16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed