Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flint Renewal For Fl34 - Pkg Qty 24
See all 18 items in product family

Flint Renewal For Fl34 - Pkg Qty 24

Item #: WBB213677

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.33 each

Sold in packages of 24

Price: $55.92

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Flint Renewal for FL34

Replacement unit for the FL34 Flint Lighter. Display carded.

Product Specifications

    • LENGTH INCHES1-5/8
    • WIDTH INCHES3/4
    • HEIGHT INCHES3/8
    • COLOR FINISHSteel
    • APPLICATIONFlint Lighter on Display Card
    • BRANDUniweld®
    • DESCRIPTIONFlint Renewal for Lighter
    • MANUFACTURERS PART NUMBERFL37
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed