Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cable Connectors, LENCO 05060
See all 7 items in product family

Cable Connectors, LENCO 05060

Item #: WBB301424

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
LC-40HD Set
  • Cam action design of male half connector pulls the two halves together
  • Connector covers are molded form a special heat and cold resistant material
  • Covers have no metal liner to rust or corrode
  • Metal parts are precision machined with heavy specially shaped brass extrusion

Product Specifications

    • COLOR FINISHBlack
    • TYPEConnector
    • WEIGHT0.87 lb
    • AMPS500 A [Max]
    • CABLE CAPACITY3 / 0 - 4 / 0
    • CONNECTION TYPEDouble Oval-Point Screw

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed