Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safetube Electrode Holder
See all 14 items in product family

Safetube Electrode Holder

Item #: WBB301266

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Customer Review
Product Q&A
PH 1205441 SAFETUBE 14"
  • Protects electrodes from dirt and moisture
  • Cap requires only a quarter turn for removal
  • Pressure fitted O-ring maintains a watertight seal
  • Ruler provides on-site measurement
  • Optional carry strap provides easy carrying capability
  • Additional uses include boating, camping and tool storage

Product Specifications

    • AMPS--
    • MANUFACTURERS PART NUMBER382-1205441
    • COLORYellow
    • LENGTH14"
    • CABLE CAPACITY--
    • ELECTRODE CAPACITY--
    • BRANDPhoenix®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!