Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plasma Cutting Guides - 1.07 Bushing

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Plasma Cutting Guides - 1.07 Bushing

Item #: WBB2248619

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95
Product Information
Customer Review
Product Q&A
Plasma Cutting Guides - 1.07 Bushing

Straight cuts. Cuts holes. Chamfer edges. Has wheels for stability.

Product Specifications

    • WIDTH2-7/8"
    • CUTTING DIA. [MIN]5/8"
    • USED ON TORCHESPlasma Only
    • INCLUDESPlasma Bushing
    • CUTTING DIA. [MAX]36"
    • BUSHING SIZE1.07"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed