Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tweco Tong® Electrode Holders - 200 A - For Ball Point 2/0 - 5/32" Capacity - 8-1/2" L
See all 15 items in product family

Tweco Tong® Electrode Holders - 200 A - For Ball Point 2/0 - 5/32" Capacity - 8-1/2" L

Item #: WBB300072

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.06 Save up to 4%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Tweco Tong® Electrode Holders - 200 A - For Ball Point 2/0 - 5/32" Capacity - 8-1/2" L

Reversible top and bottom Insulators. Efficient six-position jaw patterns and fully insulated, protected springs. Ball-point cable connection.

Product Specifications

    • AMPS200A
    • MANUFACTURERS PART NUMBER358-9110-1101
    • LENGTH8-1/2"
    • CABLE CAPACITY2/0 (Ball Point)
    • ELECTRODE CAPACITY5/32"
    • BRANDTweco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!