Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/8" 308 Stainless Steel Electrode - Box of 1 Lb. - Firepower 1440-0155

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

1/8" 308 Stainless Steel Electrode - Box of 1 Lb. - Firepower 1440-0155

Item #: WBB2263917

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.75
Product Information
Customer Review
Product Q&A
1/8" 308 Stainless Steel Electrode - Box of 1 Lb. - Firepower 1440-0155

For welding all 200 and 300 series stainless up to and including 308. Provides equal or better corrosion resistance than the base metal. Can be used for fabricating and repairing austentic manganese steel.

Documents

Documents are in PDF format

Product Specifications

    • POLARITYAC/DC
    • MANUFACTURERS PART NUMBER1440-0155
    • DESCRIPTIONStainless Steel Electrode
    • SIZE1/8"
    • LENGTH14"
    • COUNTRY OF ORIGINMade In USA
    • TYPE308 Stainless Steel
    • BRANDFirepower®
    • PACKAGE QUANTITY1 Lb.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!