Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/8" E4043 Aluminum Arc Welding Electrode - Pkg of 1 Lb. - Firepower 1440-0419

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

1/8" E4043 Aluminum Arc Welding Electrode - Pkg of 1 Lb. - Firepower 1440-0419

Item #: WBB2263941

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
1/8" E4043 Aluminum Arc Welding Electrode - Pkg of 1 Lb. - Firepower 1440-0419

This flux coated aluminum electrode is designed to give a weld with strength ductility and corrosion resistance equal to parent metal. Applications include aluminum, sheet metal, plates, castings, tanks and piping.

  • Tensile strength: 34,000 PSI.
  • Elongation: 18%
  • Amperage Recommendations: 70-120A
  • Current: DC+
  • Construction: Aluminum


  • Documents

    Documents are in PDF format

    Product Specifications

      • POLARITYDC
      • TENSILE STRENGTH34,000 PSI
      • MANUFACTURERS PART NUMBER1440-0419
      • DESCRIPTIONAluminum Arc Welding Electrode
      • SIZE1/8"
      • COUNTRY OF ORIGINMade In USA
      • TYPEE4043 (Aluminum)
      • BRANDFirepower®
      • PACKAGE QUANTITY1 Lb.

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!