Take 15% off your entire order!

Offer applied at checkout

1/16" x 7" TIG Tungsten - 2% Thoriated Red - Pkg of 10

1/16" x 7" TIG Tungsten - 2% Thoriated Red - Pkg of 10

Item #: WBB936240

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2% Thoriated Tungsten
  • 2% Ceriated Tungsten

2% Thoriated Tungsten

  • SELECT
  • DC
  • AC/DC

DC

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This tungsten is the most common tungsten currently being used with DC TIG. It is generally utilized for DC welding of mild steel, bronze, and stainless steel and basically all metals except aluminum and offers excellent performance. A drawback is that this tungsten has a low level radiation hazard and the fact that they no recommend to weld aluminum.

Product Specifications

  • BRANDLongevity®
  • MANUFACTURERS PART NUMBER721405558001
  • LENGTH1"
  • WIDTH1"
  • POLARITYDC
  • WEIGHT1 Lb.
  • SIZE1/16"
  • TYPE2% Thoriated Tungsten
  • PACKAGE QUANTITY10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Longevity 2% Thoriated Red Tungsten, 3/32 x 7 Tig Tungsten, 10 Pc. Consumables

Item #: B936244

Not Yet Rated

Usually ships in 15 to 18 days

$81.76

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/16" x 7" TIG Tungsten - 2% Thoriated Red - Pkg of 10

1/16" x 7" TIG Tungsten - 2% Thoriated Red - Pkg of 10

Item #: WBB936240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant