Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lenco LE AF/HT Electrode Holder - 500 A - For 4/0 Cable - 3/8" Capacity - 10-1/2" L
See all 14 items in product family

Lenco LE AF/HT Electrode Holder - 500 A - For 4/0 Cable - 3/8" Capacity - 10-1/2" L

Item #: WBB300877

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Lenco LE AF/HT Electrode Holder - 500 A - For 4/0 Cable - 3/8" Capacity - 10-1/2" L

Upper and lower tongs are made from a high copper alloy for maximum conductivity and strength. Top and bottom tip insulators are a molded fiberglass compound and will withstand intensive heat impact. Handles are molded from a durable glass filled nylon material with a good heat and impact resistance. Oval-point screw cable connection is standard on all models.

Product Specifications

    • AMPS500A
    • MANUFACTURERS PART NUMBER380-01360
    • LENGTH10-1/2"
    • CABLE CAPACITY4/0
    • ELECTRODE CAPACITY3/8"
    • TYPEHeavy Duty
    • BRANDLenco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!