Take 15% off your entire order!

Offer applied at checkout

Forney® Tungsten Electrode - .040" - 2% Thoriated Tungsten - 10/Pack

Forney® Tungsten Electrode - .040" - 2% Thoriated Tungsten - 10/Pack

Item #: WBB2397262

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • EWZR
  • Ceriated Tungsten
  • Pure Tungsten
  • 2% Thoriated Tungsten
  • 1.5% Lanthinated Tungsten

2% Thoriated Tungsten

  • SELECT
  • AC
  • AC/DC
  • DC

DC

$15.45 up to 40% OFF

Price: $9.30

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Used on Carbon and stainless steel made of 2% Thoriated Tungsten.

Product Specifications

  • BRANDIP®
  • MANUFACTURERS PART NUMBER100565
  • POLARITYDC
  • SIZE.04"
  • TYPE2% Thoriated Tungsten
  • PACKAGE QUANTITY10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Forney® Tungsten Electrode - .040" - 2% Thoriated Tungsten - 10/Pack

Forney® Tungsten Electrode - .040" - 2% Thoriated Tungsten - 10/Pack

Item #: WBB2397262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant