Stick Welding Electrodes
Brand
Length
Type
Height
Price
Related Products
Complete your cutting project with this reliable plasma cutter electrode. Durable quality reduces electrode replacement so you can keep cutting longer. Comes in a 2-pack. Common electrode provides great cutting performance! Ideal for use during metal cutting such as carbon steel, stainless steel, aluminum and copper. Features: Plasma cutter electrode (0.65 millimeters) Ideal for use on Forney® Industries plasma cutting machines: Item's 251, 302, 303 and 317 For use on all Forney® Industries plasma cutting torches Corrosion resistant Warranty: 30 Days
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label. Specification: Required Shielding Gas: Argon/CO2 Recommended Polarity: DCEP Reverse Polarity Weight: 2 lbs. (.907 kg) Diameter (Inches): .035" (.889 millimeters) Tensile Strength (PSI): 70,000 Dependable All position copper coated ...
Powerweld® ER70S-6 MIG welding wire. AWS A5.18 Copper coated .035" diameter x 44lb spool. Powerweld® ER70S-6 wire contains high levels of manganese and silicon for stronger deoxidizing power where stringent cleaning procedures are not possible. This wire has been designed to provide X-ray quality porosity-free welds and the highest tensile strength (as welded) of the plain carbon steel wires. The high silicon content increases the fluidity of the weld pool, creating a smoother bead appearance and resulting in minimal post-weld grinding. ER70S-6 is excellent where poor fit-ups or rusty and ...
ER308 stainless steel MIG (GMAW) welding wire consists of 20% chromium and 10% nickel. Welds type 301, 302, 304, 308, 321 and 347 Stainless Steel. Applications include the food and beverage industry, maintenance and repair. Blue color coding on label. Features: Required shielding gas: Argon or Argon/CO2 Recommended polarity: DCEP reverse Diameter: .030" Weight: 2 lbs. (.907 kilograms (kg)) Tensile strength: 120,000 pounds of force per square inch (PSI) Warranty: 30 Days
Electrode holder, 400 AMP, heavy-duty 8-1/2" (215.9 mm) long screw-type electrode holder. Features: Accepts up to #2 welding cable and electrodes from 3/32 inch (2.38 mm) to 3/16 inch (4.76 mm) Features a brass body, no slip easy grip handle, vulcanized fiber insulators, and oval point screw for positive contact of cable and handle A quick turn of the handle locks the jaws tight on the rod Warranty: 30 Days