FlameBuster™ Flashback Arrestors, VICTOR 0656-0004
See all 6 items in product family

FlameBuster™ Flashback Arrestors, VICTOR 0656-0004

Item #: WBB302524

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $151.12 Save up to 27%
Price: $ 110.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Regulator (Fuel & Oxy) Flash Arrestor
  • For all oxygen and fuel welding and cutting torches
  • For preventing flashback from torch to hose
  • Gas tight O-ring seal
  • Threads for connection to torch or regulator
  • Includes: Built-In Reverse Flow Check Valve, Nut & Swivel Assembly

Product Specifications

    • WEIGHT1.80 lb
    • FILTER MATERIAL"Stainless Steel, Sintered"
    • GAS TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!