FlameBuster™ Flashback Arrestors, VICTOR 0657-0014
See all 6 items in product family

FlameBuster™ Flashback Arrestors, VICTOR 0657-0014

Item #: WBB302525

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.35 Save up to 29%
Price: $ 66.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Regulator (Oxy) Flash Arrestor
  • For all oxygen and fuel welding and cutting torches
  • For preventing flashback from torch to hose
  • Gas tight O-ring seal
  • Threads for connection to torch or regulator
  • Includes: Built-In Reverse Flow Check Valve, Nut & Swivel Assembly

Product Specifications

    • FILTER MATERIAL"Stainless Steel, Sintered"
    • MANUFACTURERS PART NUMBER0657-0014
    • WEIGHT0.35 Lbs.
    • BRANDVictor®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!