Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#0 Acetylene Cutting Tip - Type 101 - 1/2" Cutting Capacity - Oxyfuel 350 (Series 1)

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

#0 Acetylene Cutting Tip - Type 101 - 1/2" Cutting Capacity - Oxyfuel 350 (Series 1)

Item #: WBB2263925

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.90
Product Information
Customer Review
Product Q&A
#0 Acetylene Cutting Tip - Type 101 - 1/2" Cutting Capacity - Oxyfuel 350 (Series 1)

Features:
  • Longer Nozzle life – high grade copper and advanced manufacturing techniques give the Firepower Oxy-Fuel superior cutting life.
  • Better quality cutting – the mirror smooth finish of the gas ports assures stable gas flow and superior cutting oxygen stream. Cuts are clean and smooth with the narrowest kerf.
  • Less slag adhesion – copper content conducts heat away from the nozzle face. The nozzle keeps cooler and slag adherence to the nozzle face is reduced.
  • Consistent manufacture batch testing ensures Oxy-Fuel nozzles will consistently deliver the highest quality performance


Documents

Documents are in PDF format

Product Specifications

    • CUTTING CAPACITY1/2" Metal
    • GAS TYPEAcetylene (Oxyfuel 350)
    • MANUFACTURERS PART NUMBER6700-2410
    • DESCRIPTIONOxy-Fuel Cutting Tip
    • FUEL CONSUMPTION6/10 SCFH
    • SIZE#0
    • CONSTRUCTIONCopper
    • OXYGEN CONSUMPTION60/65 SCFH
    • FUEL PRESSURE3/5 PSIG
    • TYPEType 101
    • OXYGEN PRESSURE30/35 PSIG
    • BRANDFirepower®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!