Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 Multi-Flame Oxy-Fuel 150 Heating Nozzle (Clamshell)

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

#8 Multi-Flame Oxy-Fuel 150 Heating Nozzle (Clamshell)

Item #: WBB2263962

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
#8 Multi-Flame Oxy-Fuel 150 Heating Nozzle (Clamshell)

Features:
  • Concentrated high temperature flame
  • Wide range for different applications
  • Connects directly to the Oxy-Fuel torch handle platform


Documents

Documents are in PDF format

Product Specifications

    • ACETYLENE PRESSURE10/15 PSIG
    • GAS TYPEAcetylene
    • MANUFACTURERS PART NUMBER0324-0112
    • DESCRIPTIONMulti-Flame Oxy-Fuel Heating Nozzle
    • APPLICATIONHeating
    • SIZE#8
    • ACETYLENE CONSUMPTION30/80 SCFH
    • OXYGEN CONSUMPTION33/88 SCFH
    • OXYGEN PRESSURE20/30 PSIG
    • BRANDFirepower®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!