Hand Held Electronic Ignition Micro Torch

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Hand Held Electronic Ignition Micro Torch

Item #: WBB261084

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 52.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
PT-220 PRO-TORCH. It is the Original Table Top Torch and is the world's #1 best seller in the Medical, Industrial, Automotive and Artisan Markets. It is the standard for hand-held butane table torches and is the professional torch you can't do without! It has automatic piezo ignition, operates at temperatures of up to 2400°F making it the perfect toolfor heavy soldering and brazing. It has a 120 minute refillable butane gas tank. Also features complete portability, separate controls for fuel and air: adjustable air flow control valve and adjustable gas flow control valve. Safety kill switch. Full featured for professional use. Solid brass body with specially designed rubber comfort grip and sturdy removable, rotatable base for added safety. One of the best heavy-duty automatic ignition butane table torches on the market!

Product Specifications

    • CAPACITY60 ml
    • BLOW TORCH FUNCTION2400° F
    • MANUFACTURERS PART NUMBERPT-220
    • POWER CAPACITY240 Minutes
    • COLORBlack
    • CONSTRUCTIONRubber Grip
    • LENGTH5.4"
    • WIDTH3.9"
    • DEPTH1-3/4"
    • BRANDSolder-It

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

hand held electronic micro torch

Your review: need to have igniter repair,where to send? hate to have to by cheaper one.This is only a few years old, but not often used enough

Pros: when i first got itit work great i use it for all my sodering projects. it small and compact

Cons: no con about it

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed