Proxxon 28146 - Microflam Burner MFB/E
See all 36 items in product family

Proxxon 28146 - Microflam Burner MFB/E

Item #: WBB605959

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Proxxon 28146 - Microflam Burner MFB/E

For soldering, removing alu solder, brazing, heating of work pieces, baking and tinning. Ideal for modelbuilding, electronics, jewelry design and repairs, dental laboratories, stained glass. The removable foot ensures stability on the worktop. Individually controllable gas and air supply. For finest flames and temperatures up to 2,192 °F/ 1,200 °C. The tank contents of 50cc is sufficient for approximately 60 minutes operation with normal flame. For safety reasons the torch is delivered without gas.

Product Specifications

    • CAPACITY50 cc
    • BLOW TORCH FUNCTION2192° F
    • MANUFACTURERS PART NUMBER28146
    • POWER CAPACITY60 Minutes
    • COLORGreen/Gold
    • CONSTRUCTIONMetal/Plastic Casing
    • LENGTH11.42"
    • WIDTH3.15"
    • WEIGHT0.8 Lbs.
    • HEIGHT2.36"
    • BRANDProxxon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed