Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxygen Regulator EO-25F-A Oxygen "A" Hose Fitting

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Oxygen Regulator EO-25F-A Oxygen "A" Hose Fitting

Item #: WBB980758

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.90 Save up to 24%
Price: $ 103.95
Product Information
Customer Review
Product Q&A
Oxygen Regulator EO-25F-A Oxygen "A" Hose Fitting

Features:
  • Ul Listed Regulators
  • Durable Brass Construction
  • Multiple Inlet Connections Available
  • "A" Or "B" Hose Outlets Available

Product Specifications

    • OUTLET CONNECTION3/8-24
    • INLET CONNECTIONCGA 540
    • GAS TYPEOxygen
    • MANUFACTURERS PART NUMBEREO-25F-A
    • DESCRIPTIONOxygen Regulator
    • INLET PRESSURE--
    • BODY MATERIALBrass
    • BRANDGoss Inc.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed