Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victor® Style Replacement Welding Tip 4-W-J, Size 4

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Victor® Style Replacement Welding Tip 4-W-J, Size 4

Item #: WBB980695

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($116.85)

List Price: $50.00 Save up to 22%
Price: $38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Victor® Style Replacement Welding Tip 4-W-J, Size 4

Features:
  • Welding
  • Acetylene-Oxygen
  • Complete Nozzle (Nozzle Nut Included)
  • For General Light Welding And Brazing
  • Fits J Series Torches

Product Specifications

    • GAS TYPEAcetylene, Oxygen
    • MANUFACTURERS PART NUMBERW-J-4
    • DESCRIPTIONReplacement Welding Tip
    • SIZE#4
    • PROCESSWelding
    • FOR USE WITHJ Series Torches
    • BRANDGoss Inc.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!