
Product Information
Customer Review
Product Q&A
Accessories
For use with 100 Series Torch Handles. General purpose welding and pre-heating. Fuel Gas Usage - Acetylene, Hydrogen. Built-in Spiral Mixer. Made In USA.
Product Specifications
- BRANDTurboTorch
- MANUFACTURERS PART NUMBER0324-0114
- WIDTH INCHES4
- DEPTH INCHES13/16
- WEIGHT LBS0.25
- HANDLE TYPEWA-400
- HOSE LENGTH12 Feet
- SOFT SOLDER1"
- BODY MATERIALCopper/Brass
- OXYGEN PRESSURE--
- OXYGEN CONSUMPTION--
- ACETYLENE PRESSURE--
- SIZE--
- ACETYLENE CONSUMPTION--
- GAS TYPEAcetylene/Hydrogen
- DESCRIPTIONMulti-Flame Nozzle
- PACKAGE QUANTITY1
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Victor® Regulator Single Stage-Acetylene G150-15-200R 021 "A", Brass, CGA-200, 400 PSI
Item #: B2406157
Not Yet Rated
Usually ships in 3 to 6 days
$90.95

Victor®VMA-1-15 MULTI-FLAME NOZZLE Oxy-Acetylene Heating Nozzle, 100 Series
$83.95
- Product Information
- Customer Review
- Product Q&A
- Accessories