High Output Soldering Gun / Multi-Function Heat Tool Kit

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

High Output Soldering Gun / Multi-Function Heat Tool Kit

Item #: WBB261060

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Featuring the Pro 180, auto-ignition pistol grip tool with unique LEC technology (in the power range 30W-185W). Four spare tips, side cutters, cleaning sponge, flux and tip cleaning brush. All packed in a strong, blow-molded double skinned carrying case. Contents: 1.8mm Conical Tip, 3.4mm Chisel Tip, Blow Torch Head, 2 refillable LECs, Hot Air Blower with Deflector, Stainless Steel Cleaning Brush, Solder Sucker Tool, Wire Cutters, Coil of Solder, Tub of Flux, Tip Cleaning Sponge, Spare Orifice Assembly, Heavy Duty Professional Case, Spare Parts Compartment, Complete Instructions

Product Specifications

    • CAPACITY40 ml
    • SOLDERING TIP480° - 1000° F
    • BLOW TORCH FUNCTION2400° F
    • WATTAGE30 - 185W
    • POWER CAPACITY100 Minutes
    • LENGTH15"
    • TIP TYPEPS-50, PS-60, PS-70, PS-80, PS-75
    • WIDTH13-1/2"
    • BRANDSolder-It
    • MANUFACTURERS PART NUMBERPRO-180K
    • COLORBlack
    • CONSTRUCTIONBlow Mold Plastic Case
    • DEPTH3-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed