Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquid Energy Cells For Pro-180, Tg-600 Refillable

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Liquid Energy Cells For Pro-180, Tg-600 Refillable

Item #: WBB261112

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Customer Review
Product Q&A
LEC-10 Refillable Fuel Cells(2 per card)for PRO-180 Soldering Iron/Torch. These portable fuel cells are refillable with standard butane, and have a built-in filter with an appoximate burn time of sixty minutes per fuel cell. Two refillable fuel cells per card.

Product Specifications

    • CAPACITY40 ml
    • MANUFACTURERS PART NUMBERLEC-10
    • POWER CAPACITY40 Minutes
    • WIDTH1-1/4"
    • DEPTH1-1/4"
    • BRANDSolder-It

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!