Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Turbo-Lite 12 Count Pre-Loaded Counter Display - Pkg Qty 12
See all 37 items in product family

Turbo-Lite 12 Count Pre-Loaded Counter Display - Pkg Qty 12

Item #: WBB261117

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$109.95 each

Sold in packages of 12

Price: $1,319.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
MJ-280 COUNTER DISPLAY - Contains 12 MJ-280 TURBO-LITE Refillable Butane Mini-Torches. 2400°F flame, automatic piezo ignition, complete portability, adjustable flame knob, child resistant, 30 minute burn time per fill. A must for camping, first aid/survival kits, household repairs, laboratores. Idealfor hobbies, do it yourself repairs, odd jobs.

Product Specifications

    • LENGTH INCHES9
    • WIDTH INCHES9
    • DEPTH INCHES7
    • CAPACITY5 ml
    • COLORBlue
    • BRANDSolder-It
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERMJ-280CD-BL
    • OPERATING TIME30 min
    • BLOW TORCH FUNCTION2400° F
    • POWER CAPACITY30 min

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed